Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OVHD FLX EYE PULL GRIP, 2.5-3.0"

  • Mfr # 033021079

  • Zoro # G400490798


product price: $748.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel, Galvanized
Type
Flexible Eye
Cable Dia. Range
2.50 in-2.99 in
Breaking Strength
48,000 lbs
Cable Size
2.50-2.99 (6.35-7.59)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
033021079
Zoro #
G400490798
UPC #
783585327518
Country of Origin
United States

Dimensions

Cable Dia. Range
2.50 in-2.99 in
Cable Size
2.50-2.99 (6.35-7.59)

Details

Material
Steel, Galvanized
Type
Flexible Eye
Breaking Strength
48,000 lbs
Standard
CSA Certified
Series
Overhead Multiple Strength
Style
Closed Mesh, Triple, Double, Single Weave
Load Capacity
9600
Carton Quantity
2
Mounting Hardware Material
Non-Mounted
Construction
Woven
Color Code
Orange
Application
Overhead Pulling
UPC
783585000000
Brand
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Pulling Grips, Overhead Flexible Eye,2.5-3.0"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.