Zoro Homepage

Panel Mount Switch, Heavy Duty

  • Mfr # HBL21

  • Zoro # G2386770


product price: $12.15
/ea

Key Features

Switch Function
Off/On
Contact Form
DPST
HP
1-1/2 HP @ 125 to 250VAC
Amps
10A @ 277VAC, 20A @ 125VAC
Stem Length
0.47"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL21
Zoro #
G2386770
UPC #
-
Country of Origin
China

Dimensions

Stem Length
0.47"
Actuator Length
0.64"
Width
0.76 in
Height
1.3 in
Dimensions
1.97 in x 0.76 in x 1.3 in
Length
1.97 in

Details

Switch Function
Off/On
Contact Form
DPST
HP
1-1/2 HP @ 125 to 250VAC
Amps
10A @ 277VAC, 20A @ 125VAC
Terminals
Screw
Item
Panel Mount and Bat Handle Switch
Type
General Purpose
Mounting Method
Panel Mount
Performance
Environmental - Operating Temperatures - Max Continuous- 75 °C, Minimum -40 °C Without Impact
Connectivity
Screw Terminals
Style
Screw Terminal
Number Of Poles
Double Pole
Color
Metallic
Maximum Horsepower
1.5
Voltage Rating
250/125 VAC
Current Rating
10/20 A
Carton Quantity
10
Series
Double Pole/Single Throw
Action
DPST
Amperage
10/20 A
Product Type
Toggle Switch
Panel Switch Style
Double Pole, Single Throw
Panel Switch Type
Bat Handle
Terminal Style
Screw
Terminal
Screw
Power Rating
10A 250V AC, 20A 125V AC, 1 1/2 HP
Listing and Certifications
UL Listed and CSA Certified
Operating Temperatures
Max Continuous- 75°C, Minimum -40°C Without Impact
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
1.5
Current / Amperage Rating
10/20 A
Item Type
Panel Mount and Bat Handle Switch
Industry Standard(s)
UL Listed
Amperage Rating
10/20 A

Description

Toggle Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products