Zoro Homepage

Pilot Lit Wall Swtch, 1-Pole, 120/277V, 15A

  • Mfr # SNAP1201PLW

  • Zoro # G4615082


product price: $16.85
/ea

Key Features

Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP1201PLW
Zoro #
G4615082
UPC #
783585186177
Country of Origin
United States

Dimensions

Overall Height
1.7 in
Overall Width
1.3 in
Length
4.18 in
Height
1.74 in
Width
1.3 in
Dimensions
4.18 in x 1.3 in x 1.74 in

Details

Item
Pilot Light Wall Switch
Switch Type
Single Pole
Switch Style
Toggle
Amps AC
15 A
Color
White
Voltage AC
120 to 277
Locking
No
Switch Function
Maintained
Wiring Method
Back
Application Environment
Commercial
Antimicrobial
No
Standards
UL Listed
Rated HP
1/2 to 2
Description/Special Features
Light On with Load On
Maximum Operating Temperature
167 Degrees F
Current Rating
15 A
Market
Industrial
Housing Material
Thermoplastic
Resistance Properties
Impact Resistant
Number of Switches
1
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Modular Wiring
Voltage Rating
120/277V AC
Pilot Light
Yes
Horsepower Rating
2 hp
Type
Toggle
Style
Single Pole
Contacts
Silver Alloy
Top Material
Thermoplastic, Blue
Terminal Accommodations
Uses SNAPConnect Connector
Toggle Color
White
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Toggle Material
Thermoplastic
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Flammability
UL 94V-2
Terminals
Brass
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Base Material
Thermoplastic, Black
Overload
Minimum 4.8 times rated current for 100 cycles
Max. Continuous Current
15A
Indicator
Light On with Load On
Number Of Poles
Single Pole
Voltage Rating Description
120-277 VAC
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Indicator(s) Type
Red LED
Amperage Rating
15 A
Material
Thermoplastic
Item Type
Single Pole Pilot Toggle Switch
Series
Pilot Light
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - Uses SNAPConnect Connector
Current / Amperage Rating
15 A
Temperature Rise - Max.
30°C maximum at rated current
Industry Standard(s)
UL Listed

Description

Pilot Light Wall Switch, Color White, Current Rating 15 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 167 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.