Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Watertight Pin & Sleeve Connector, 30/32 A, 380/415V AC, Three Phase, 3 Pole, IEC Grounding, Red

  • Mfr # HBLS430C6W

  • Zoro # G2481361


product price: $560.25
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLS430C6W
Zoro #
G2481361
UPC #
00094701240490
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
1.25 in
For Minimum Cable Diameter
0.50 in
Overall Length
9.9 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG
Outside Diameter
4.5 in

Details

Item
Watertight Pin & Sleeve Connector
Current Rating
30/32 A
Voltage Rating
380/415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
Yes
Grounding Style
IEC
Housing Color
Red
Cap Type
Spring-Loaded Cap
Standards
CSA Certified LR280C, UL Classified to IEC 60309-1 IEC 60309-2, UL E146033
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight
Body Material
Valox 357
HP
7 1/2 hp
Power Indication
No
Body Material - Pin and Sleeve
Valox 357
Features
Color Coded Housings for Easy Identification, Self-Closing Gasketed Cover, Insulated Non-Metallic Housing
Compatible with Series
Advantage Switch-Rated
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees F
Housing Material
PBT
Market
Industrial
Horsepower Rating
7 1/2 hp
Housing Material Grade
Valox 357
Shrouded
Yes
Contact Material
Beryllium Copper
Reverse Service
No
Power Indicating Light
Yes
For Environment
Wet
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X

Description

The HUBBELL AdvantageTM Series Pin and Sleeve Connector is a 30A, 380/415VAC industrial connector rated for operation in environments with exposure to moisture. This pin & sleeve connector features a PBT housing with color-coded identification and is compatible with IEC 60309-2 devices. It is rated as suitable as a disconnecting means for motor and branch circuits, includes power-indicating LEDs, and supports three-phase operation with four wires.


Key Features of the HUBBELL AdvantageTM Series Pin & Sleeve Connector:

  • Current/Voltage Rating: 30/32 A at 380/415V AC

  • Phase/Wiring: Three-phase; 3 poles, 4 wires

  • Housing Material: Valox 357 (PBT) housing

  • Ingress Protection/NEMA Rating: IP68/IP69K; NEMA Type 4X enclosure

  • Operating Temperature Range: -40°C to +75°C

  • Cable Accommodation: Accepts cable diameters from 0.5 in to 1.25 in; wire size range from #12 AWG to #8 AWG

  • Connection Orientation/Type: Straight orientation with screw terminals

  • Rated as suitable as a disconnecting means for motor or branch circuits (7-1/2 hp rating)

  • Includes power-indicating LED lights

  • Grounding Style: IEC grounding; shrouded design for added protection

  • Certain Standards Met: CSA Certified LR280C; UL Classified to IEC standards (60309-1/-2); UL E146033 listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.