Zoro Homepage

Pin And Sleeve Device Locking Ring

  • Mfr # LR60

  • Zoro # G3161545


product price: $29.99
/ea

Key Features

Type
Locking Ring
Material
Composite
For Use With
IEC Devices
Application
All 60 and 63 Amp
Series
Accessories
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR60
Zoro #
G3161545
UPC #
-
Country of Origin
United States

Dimensions

Display Size
Standard Sized

Details

Item
Pin And Sleeve Device Locking Ring
Type
Locking Ring
Material
Composite
For Use With
IEC Devices
Application
All 60 and 63 Amp
Series
Accessories
Gaskets
Neoprene
Certification
UL Listed, CSA Certified
Terminal Identification
Terminals identified in accordance with North American and International conventions.
UV Resistance
All materials are UV Stabilized.
Used In
60A, Plugs and Connectors
Ingress Protection
IP67 Suitability
Flammability
UL94-5VA and V-0 classification.
Hinge Spring
Stainless Steel (300 series)
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 10,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Current Interrupting
Certified for current interrupting at full rated current.
Replacement Part
Replacement Lock Ring
Endurance
Mechanical: 10,000 cycles, Electrical: 6,000 cycles.
Operating Temperatures
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact.
Assembly Screws
Stainless Steel (300 series)
Certifications
UL Listed, CSA Certified.
Dielectric Withstand Voltage
Withstands 3,000V AC
Impact Resistance
In accordance with UL746C
Product Type
replacement-items
Max Working Voltage
600V AC RMS
Nema Rating
Non-NEMA
Connectivity
Pressure Terminal Screws
Cord Type
All Portable
Material - Mounting Hardware
Cord Mounted
Environmental Conditions
Watertight
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max Working Voltage - 600V AC RMS Environmental - Flammability - UL94-5VA and V-0 classification Environmental - Ingress Protection - IP67 Suitability Environmental - Operating Temperatures - Maximum Continuous: 75° C Minimum Continuous: -40° C w/o impact Mechanical - Impact Resistance - In accordance with UL746C Mechanical - Product Identification - Identification and ratings are a part of the external label and molded into the receptacle mount Mechanical - Terminal Identification - Terminals identified in accordance with North American and International conventions
Item Type
Replacement Lock Ring Kit
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
UL Listed

Description

Pin And Sleeve Device Locking Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.