Zoro Homepage

Pin & Sleeve Inlet, 100 A, 125/250V AC, Single Phase, 3 Pole, IEC Grounding, Gray

  • Mfr # M4100B12R

  • Zoro # G2869151


product price: $946.35
/ea
Free Shipping & Returns

Key Features

Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4100B12R
Zoro #
G2869151
UPC #
783585410012
Country of Origin
United States

Dimensions

Flange Diameter
3.94 in
Minimum Wire Size
3 AWG
Maximum Wire Size
1/0 AWG
Face Diameter
3.44 in

Details

Item
Pin & Sleeve Inlet
Current Rating
100 A
Voltage Rating
125/250V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1 IEC 60309-2
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
IEC
Features
Gasketed Sealing Ring Provides Watertight Seal, Raised Collar Surrounds Each Phase Pin
Body Material
Nylon
Body Material - Pin and Sleeve
Nylon
Receptacle Type
Pin and Sleeve
Insulation Material
Thermoplastic
For Environment
Marine
Flange Type
Flanged
Reverse Service
Yes
Maximum Operating Temperature
75 Degrees C
Housing Material
Polybutylene Terephthalate
Minimum Operating Temperature
-40 Degrees C
Switch Rated
Yes

Description

Corrosion Resistant Devices that Withstand the Most Abusive Environments - Hubbell offers a superior grade of 100A IEC Pin and Sleeve designed for use in the most demanding environments. These devices feature nickel plated solid brass pins for long life and reliable electrical contact in the most corrosive environments. They have a high visibility yellow supertough nylon housing. The heavy duty external cord clamps provide maximum cord retention to maintain secure terminations. The screws and fasteners are made from stainless steel.
• Solid one-piece pins for reliable electrical contact
• Gasketed sealing ring provides watertight seal
• Raised collar surrounds each phase pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products