Zoro Homepage

Pin And Sleeve, Interlock, 60A, Fused

  • Mfr # HBL460MIFS2W

  • Zoro # G0864875


product price: $2,598.75
/ea
Free Shipping & Returns

Key Features

Type
Pin And Sleeve, Insulgrip, Fused
Voltage
600V AC/250V DC
Amps
60 A
Hub
1 1/4 in
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL460MIFS2W
Zoro #
G0864875
UPC #
783585514901
Country of Origin
Italy

Dimensions

Minimum Wire Size
8 AWG
Overall Width
10.18 in
Hub Diameter
1.3 in
Maximum Wire Size
2 AWG
Overall Height
15.36 in

Details

Item
Mechanical Interlock Device
Type
Pin And Sleeve, Insulgrip, Fused
Voltage
600V AC/250V DC
Amps
60 A
Hub
1 1/4 in
Number of Poles
3
Phase
Single, Three
Number of Wires
4
Viewing Window
No
Fused / Nonfused
Fused
Includes
Mounting Feet
Use With
5HJ29
Accepts Plug Number
5HJ29
HP
50 hp
Standards
cULus
Color
gray
Compatible Plug Manufacturer Part Number
5HJ29
Circuit Breaker
No
Locking Handle
Yes
NEMA Enclosure Rating
Not Rated
Includes Mounting Hardware
Yes
Housing Material
Thermoplastic
Resistance Properties
Watertight
Grounding
Grounded
IP Rating
IP66
Fuse Protection
Fused
UL 94 Flammability Rating
5VA, V-0
Circuit Breaker Amp Rating
60 A
Reverse Service
No
Electrical Connection Type
Pin and Sleeve
Maximum Operating Temperature
167 Degrees F
Fuse Type
Class J
Voltage Rating
600V AC/250V DC
Contact Material
Brass
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
50 hp
Current Rating
60 A
Shaft Seal
Neoprene
Handle
Valox
Assembly Screws
Stainless Steel (300 series)
Ingress Protection
IP66 Suitability
Fuse Types
UL Listed Class "J", CSA Certified HRCI-J
Certification
UL Listed, CSA Certified
Current Interrupting
Certified for current interrupting at full rated current.
Conduit Hub
Zinc, Watertight
Terminal Accommodations
#2 To #10 AWG copper wire only
Gaskets
Neoprene
Dielectric Withstand Voltage
Withstands 3,000V AC
Service Style
Standard
Impact Resistance
In accordance with UL746C
Poles and Wires
3 Pole, 4 Wire
Base
VALOX
Max Working Voltage
600V AC RMS
Terminal Identification
Terminals identified in accordance with North American and International conventions.
Short Circuit Withstand
Suitable for use on a circuit capable of delivering not more than 100,000 RMS symmetrical amperes at the voltage rating of the receptacle.
Enclosure Inserts
Brass
UV Resistance
All materials are UV Stabilized.
Hinge Spring
Stainless Steel (300 series)
Moisture Resistance
Outdoor: 4X (Watertight, Washdown) Indoor: Type 12 (Dusttight, Falling Dirt and Non-Corrosive Liquids).
Flammability
UL94-5VA and V-0 classification.
Enclosure Hinge Pins
Nickel Plated Brass
Operating Temperatures
Maximum Continuous: 60° C; Minimum Continuous: -40° C w/o impact.
Amperage
60A
Endurance
Mechanical: 10,000 cycles
Shaft
VALOX
Mechanical Interlock Items
Complete Unit
Certifications
UL Listed, CSA Certified.
Mechanical Interlock Device Standard
Insulgrip

Description

The HUBBELL Pin And Sleeve Interlock, 60A, Fused is a mechanical interlock device that combines a disconnect switch and pin-and-sleeve receptacle in a compact non-metallic enclosure. It restricts plug removal when the switch is in the ON position, reducing the risk of accidental disconnection under load. The unit features fuse protection with Class J fuses and includes a high-visibility red handle with lockout capability. Its thermoplastic housing rated IP66 for water and dust ingress protection; suitable for indoor/outdoor use.


Key Features of the HUBBELL Pin And Sleeve Interlock, 60A, Fused:

  • Amperage/Voltage: Rated for 60A at 600V AC/250V DC

  • Electrical Connection: Pin and sleeve configuration; accepts plug number 5HJ29

  • Fuse Protection: Integrated fused design using UL Listed Class J or CSA Certified HRCI-J fuses

  • Enclosure Material: Thermoplastic VALOX base with stainless steel assembly screws; UV stabilized materials

  • Ingress Protection: IP66 rated for water and dust ingress protection; suitable for washdown environments (Type 4X)

  • Circuit Interrupting Capability: Rated to interrupt current up to its specified value

  • Mechanical Endurance: Endurance rating: 10,000 cycles

  • Operating Temperature Range: -40°C to +75°C

  • Pole/Wire Configuration: 3 pole, 4 wire; supports single or three phase circuits

  • Cable Accommodation: Accepts #2 to #10 AWG copper wire only; maximum wire size of 2 AWG

  • Shaft Seal/Gaskets: Neoprene gaskets provide additional moisture resistance

  • Mounting Hardware Included: Adjustable mounting feet provided for flexible installation options

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products