Zoro Homepage

Watertight Pin & Sleeve Receptacle, 30 A, 600V AC/250V DC, Three Phase, 3 Pole, Style 2 Grounding

  • Mfr # HBL430RS2W

  • Zoro # G0994384


product price: $318.60
/ea
Free Shipping & Returns

Key Features

Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL430RS2W
Zoro #
G0994384
UPC #
783585010229
Country of Origin
United States

Dimensions

Maximum Wire Size
2 AWG
Face Diameter
3.89 in
Minimum Wire Size
8 AWG
Cord Size
10 to 8 AWG

Details

Item
Watertight Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC/250V DC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
Not Rated
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
Spring-Loaded Cap
Standards
CSA Certified C22.2 No. 182.1, CSA Certified Type 4X, UL 1682, UL Listed
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
Style 2
Body Material - Pin and Sleeve
Valox 357 Housing and Aluminum Shroud
Features
Abuse Resistant
Body Material
Valox 357 Housing and Aluminum Shroud
Switch Rated
No
Housing Material Grade
Valox 357
Market
Industrial
Minimum Operating Temperature
-40 Degrees C
Flange Type
Flanged
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Housing Material
Thermoplastic
Retainer Material
Thermoset Polyester
Service
Standard
Flammability
UL 94 V0
Flange Material
Epoxy Painted Aluminum
Screw Material
300 Stainless Steel
Gasket Material
Neoprene
Dielectric Strength
3000V AC
Product Type
Insulgrip Device
Temp. Rise
30°C
Weight
1.45 lb
Bushing Material
Aluminum
Operating Temp.
-40 to 75°C

Description

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products