Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 32 A, 125V AC, Single Phase, 2 Pole, IEC Grounding, Yellow, NEMA 4X

  • Mfr # HBLS332R4W

  • Zoro # G2481416


product price: $502.20
/ea
Free Shipping & Returns

Key Features

Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLS332R4W
Zoro #
G2481416
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Face Diameter
3.13 in
Minimum Wire Size
12 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
32 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
CSA Certified LR285C, File E105752, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant
Grounding Style
IEC
Switch Rated
Yes
Body Material - Pin and Sleeve
Valox 357
Power Indication
No
HP
2 hp
Body Material
Valox 357
Features
Approved as a Disconnecting Means for Motor Circuits and Branch Circuits, Mates with Existing Installed Base of IEC 60309-2 Pin and Sleeve Devices, Unswitched Ground
Minimum Operating Temperature
-40 Degrees C
Market
Industrial
Flange Type
Flanged
Housing Material Grade
Valox 357
Number of Gangs
1
Connection Orientation
Straight
Reverse Service
No
Maximum Operating Temperature
75 Degrees C
Shrouded
Yes
Horsepower Rating
2 hp
Power Indicating Light
Yes
Housing Material
Polybutylene Terephthalate
Series
Advantage Switch-Rated
Style
IP69k NEMA 4X

Description

The HUBBELL AdvantageTM Series Pin and Sleeve Receptacle is a 32A, single-phase device intended for use in industrial electrical applications. It features a compact, straight connection orientation and is rated for use as a disconnecting means in motor and branch circuits. The receptacle mates with existing IEC 60309-2 pin and sleeve devices, compatible with IEC 60309-2 pin and sleeve devices. Its housing is constructed from Valox 357 polybutylene terephthalate (PBT), constructed from Valox 357 polybutylene terephthalate (PBT).


Key Features of the HUBBELL AdvantageTM Series Pin & Sleeve Receptacle:

  • Current/Voltage Rating: Rated for 32 A at 125V AC; supports up to 2 hp motors

  • Housing Material: Valox 357 polybutylene terephthalate (PBT)

  • NEMA/IP Ratings: NEMA Type 4X enclosure; IP69k rated

  • Temperature Range: Operates from -40°C to +75°C

  • Circuit Compatibility: Rated as a disconnecting means for motor circuits and branch circuits

  • Mating Compatibility: Compatible with IEC 60309-2 pin & sleeve devices

  • Power Indication: Equipped with power-indicating LED lights; unswitched ground design

  • Wire Size Range: Accepts wire sizes from 12 AWG to 8 AWG via screw terminals

  • Standards Compliance: UL Listed, CSA Certified (LR285C), File E105752

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.