Pin & Sleeve Connector, 200 A, 600V AC/250V DC, 3 Pole, Style 2 Grounding, Silver, NEMA 4X

  • Mfr # HBL4200CS2W

  • Zoro # G0574975


product price: $1,786.05
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC/250V DC
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL4200CS2W
Zoro #
G0574975
UPC #
783585011523
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
2.50 in
For Minimum Cable Diameter
1 in
Minimum Wire Size
1 AWG
Maximum Wire Size
250 kcmil
Face Diameter
6.7 in
Outside Diameter
7.39 in
Overall Length
13.65 in
Display Size
Standard

Details

Item
Pin & Sleeve Connector
Current Rating
200 A
Voltage Rating
600V AC/250V DC
Number of Poles
3
Number of Wires
4
IP Rating
IP68, IP69K
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Switch Rated
No
Grounding Style
Style 2
Housing Color
Silver
Cap Type
Spring-Loaded Cap
Standards
CSA Certified to CSA Spec. C22.2 No. 182.1, UL 1682, UL Listed and CSA Certified Type 4X
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant
Features
Pin Chamber Confines Arcing within the Interior Chamber, Watertight Neoprene Sealing Glands for Reliable Seal
Housing Material
Composite
Compatible with Series
Insulgrip
Market
Industrial
Power Indicating Light
No
Maximum Operating Temperature
75 Degrees C
Minimum Operating Temperature
-40 Degrees F
Reverse Service
No
Shrouded
Yes
Number of Ground Connections
4
Material
Composite
Material - Mounting Hardware
Cord Mounted
Temperature Rating
Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact.
Industry Standard(s)
CSA Certified to CSA Spec. C22.2 No. 182.1 UL Listed and CSA Certified Type 4X UL Standard 1682
OEM Brand Name
Hubbell Wiring Device-Kellems
Conductor Range
#1 AWG to #250 MCM
Series
UL 1686 Class 1 Insulgrip®
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 3,000V AC Electrical - Max. Working Voltage - 600V AC RMS Environmental - Flammability (Enclosure) - UL 94V-0 and CSA C22.2 No. 0.17 Environmental - Moisture Resistance - Type 3, 4, 4X per UL 50E and CSA 22.2, No. 94 Environmental - Operating Temperatures - Max. Continuous 75°C Min. -40°C w/o impact -25° with impact Mechanical - Impact Resistance - Per CSA C22.2, No. 182.1, UL 1682 Mechanical - Product Identification - Identification and ratings are permanently fastened to the device housing Mechanical - Terminal Identification - Terminals identified in accordance with UL 1686(1, 2, 3, Green)
Style
Standard Service,Style 2 Grounding
Environmental Conditions
Watertight
Number Of Conductors
4-Wire Grounding
Application
Metallic with Nylon Shroud
Insulation
Insulated Body
Connection Type
Screw Terminals

Description

Metallic where you want It, non-metallic where you need it. Different from traditional all-metallic devices, Hubbell Pin and Sleeve wiring devices are designed to provide metallic shrouding where you want it and a non-metallic housing where you need it. What’s more, Hubbell’s watertight Insulgrip Pin and Sleeve wiring devices are designed with safety first and foremost. We created the line with plant facility maintenance personnel and a safer industrial work environment in mind. To greatly reduce the likelihood of electrical shock, we developed our exclusive nonmetallic watertight system, meaning that with Hubbell on the job, the mix of electricity and water isn’t the threat it once was. So, whether the job calls for a welding outlet in a dry location or a motor disconnect in a wet location, step up to Hubbell Pin and Sleeve wiring devices.
• Watertight neoprene sealing glands for reliable seal
• Spring-Loaded, gasketed cover for dust-tight seal
• Pin chamber confines arcing within the interior chamber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products