
Pin & Sleeve Receptacle, 100 A, 250V AC, Screw Terminals Wire Connection Type Yellow
Mfr # HBL106SPM
Zoro # G800701685
product price: $87.82
/ea
Free Shipping & Returns
Key Features
Current Rating
100 A
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
No Cap or Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL106SPM
Zoro #
G800701685
UPC #
783585578361
Country of Origin
United States
Details
Item
Pin & Sleeve Receptacle
Current Rating
100 A
Voltage Rating
250V AC
Number of Wires
4
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cap Type
No Cap or Cover
Standards
UL Listed, CSA, ESTA
Body Material
Thermoplastic
Use With
Stage and Studio Lighting and Power Distribution
Application
Stage and Studio Lighting and Power Distribution
Mounting Type
Male Inline
Contact
Brass
Industry Standard(s)
UL Listed
CSA
ESTA
Material - Body
Thermoplastic
Style
Double Set Screw
Resistance Properties
Impact Resistant
Description
Hubbell Wiring Device Kellems, Stage Pin Devices, In-Line Male, 100A250V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.