Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 20/30 A, - Phase, NEMA 4X

  • Mfr # FT202W

  • Zoro # G3175751


product price: $134.06
/ea
Free Shipping & Returns

Key Features

Current Rating
20/30 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FT202W
Zoro #
G3175751
UPC #
783585750248
Country of Origin
China

Dimensions

Width
4 1/2 in
Length
7 1/8 in
Length (Straight Wireway)
7 1/8 in
Dimensions
7.14 in x 3.06 in x 4.5 in
Display Size
For 16, 20, 30 and 32 Amp Devices
Overall Width
3.06 in
Overall Height
4.5 in
Hub Diameter
0.75 in
Overall Length
7.14 in
Height
4.5 in

Details

Item
Mounting Box
Current Rating
20/30 A
Type
Back Box
Color
Gray
Material
Aluminum
IP Rating
IP54
NEMA Enclosure Rating
4X
Includes
Mounting Screws
For Use With
Twist-Lock(R) Devices
Housing Color
Gray
Cap Type
No Cap or Cover
Angle
Straight
Amps
20/30
Number of Wires
4
Box Type
Feed Through
Use With
IEC 309 Pin and Sleeve Devices
Hub
3/4 in
Standards
UL/CSA
Cable Entry
Through Hub
Brand
Hubbell Wiring Device-Kellems
Number Of Outlets
Accepts 1-Device
Application
Metallic
Temperature Range
Limited By Device
Style
For 20 And 30A Watertight Safety Shroud Receptacles And Inlets
Knockouts
3/4 NPT Hub
Construction
Cast
Number of Gangs
1
Box Angle
Straight
Compatible with Series
Twist-Lock(R)
Mount Type
Surface
Hub Type
Feed Through
Material Type
Metallic
Material - Mounting Hardware
Mounting Screws
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

FloorTrak® is a flexible, non-metallic cover for cables that run over the floor when portable cords and cables cannot be concealed or routed away from traffic patterns. FloorTrak protects, organizes and reduces trip hazards. Four different sizes mean it will handle cables of up to 1.25 inches (31.8mm) in diameter. FT2, FT3 and FT4 are available in five PVC colors to blend with the various decors. FT10 is available in black and yellow colors only. The F10 Heavy Duty FloorTrak is ideal for applications such as industrial work areas, food processing plants and abusive areas where cable management is necessary.
• For 20A and 30A 3/4" NPT Hub
• Feed Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.