Pin & Sleeve Receptacle, 30 A, 600V AC, Three Phase, 3 Pole, IEC Grounding, Black, NEMA 4X

  • Mfr # HBLS430R5W

  • Zoro # G2481346


product price:  $560.25
/ea
Free Shipping & Returns

Key Features

Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLS430R5W
Zoro #
G2481346
UPC #
00783585550473
Country of Origin
United States

Dimensions

Face Diameter
3.13 in
Minimum Wire Size
12 AWG
Maximum Wire Size
8 AWG

Details

Item
Pin & Sleeve Receptacle
Current Rating
30 A
Voltage Rating
600V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
NEMA Enclosure Rating
4X
Wire Connection Type
Screw Terminals
Housing Color
Black
Cap Type
No Cap or Cover
Standards
CSA Certified LR285C, File E146032, UL Listed
Resistance Properties
Corrosion Resistant, Impact Resistant, Moisture Resistant
HP
30 hp
Switch Rated
Yes
Grounding Style
IEC
Body Material
Valox 357
Body Material - Pin and Sleeve
Valox 357
Power Indication
No
Features
Approved as a Disconnecting Means for Motor Circuits and Branch Circuits, Mates with Existing Installed Base of IEC 60309-2 Pin and Sleeve Devices, Unswitched Ground
Power Indicating Light
Yes
Reverse Service
No
Horsepower Rating
30 hp
Market
Industrial
Maximum Operating Temperature
75 Degrees C
Number of Gangs
1
Housing Material Grade
Valox 357
Shrouded
Yes
Flange Type
Flanged
Minimum Operating Temperature
-40 Degrees C
Connection Orientation
Straight
Housing Material
Polybutylene Terephthalate
Style
IP69k NEMA 4X
Series
Advantage Switch-Rated

Description

AdvantageTM Series Pin and Sleeve Switch-Rated - Hubbell Wiring Device-Kellems AdvantageTM Series Pin and Sleeve SwitchRated Devices are IEC 60309-2 compatible devices that are approved as a disconnecting means for motor and branch circuits. Compact design, this device is similar in size to standard IEC 60309-2 devices. Robust and durable housing, UV-stabilized, impact and corrosion-resistant PBT housing is designed to withstand harsh industrial environments. Stainless steel hardware provides superior corrosion resistance in wet and harsh environments Receptacles mount to standard Hubbell IEC Pin and Sleeve back boxes. The AdvantageTM Series has a UL witnessed IP69k and 4X,12 environmental rating, two power-indicating LEDs, continuous ground engagement, labelless laser markings and a compact and ergonomic design. Hubbell’s Pin and Sleeve connections have always been safe – that hasn’t changed. The AdvantageTM series simply has more... Advantages.
• Mates with existing installed base of IEC 60309-2 pin and sleeve devices
• Approved as a diconnecting means for motor circuits and branch circuits
• UL Type 4X, 12 and IP69k environmental ratings
• Impact and corrosion-resistant PBT that is color coded by voltage
• Unswitched ground and power indicating LED lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.