
Pin & Sleeve Plug, 16/20 A, 380/415V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X
Mfr # HBL420P6W
Zoro # G700701457
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
380/415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP69K
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL420P6W
Zoro #
G700701457
UPC #
783585574646
Country of Origin
United States
Dimensions
Display Size
Standard Sized Product
Wire Size
#14 AWG to #10 AWG
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve Devices, Male Plug,16A 380-415V, 3-Pole 4-Wire Grounding, NEMA 4X/69K
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.