Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Box, 50 AC, (6) L5-20R

  • Mfr # TPDL

  • Zoro # G3705256


product price: $1,269.00
/ea
Free Shipping & Returns

Key Features

Phase
Single
Amps
50 A
Number of Outlets
7
Voltage Rating
120/240V AC
Inlet
CS6375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPDL
Zoro #
G3705256
UPC #
783585093840
Country of Origin
United States

Dimensions

Overall Width
22 1/8 in
Overall Height
12 1/8 in
Display Size
Standard Sized Product
Overall Length
17 3/16 in

Details

Item
Power Distribution Box
Phase
Single
Amps
50 A
Number of Outlets
7
Voltage Rating
120/240V AC
Inlet
CS6375
Outlet
(1) L6-30, (6) L5-20R
Enclosure Rating
NEMA 3R
Number of Poles
2
Number of Wires
3
Color
Yellow
Features
Manual Reset GFCI
Material of Construction
Painted Steel
Standards
UL 1640, UL 943
Material
Thermoplastic
Type
50A 125/250V, Yellow
Amperage Rating
50 A
Voltage Rating Description
120/240 VAC
Connectivity
Plug Together
Series
Distribution Box
Current / Amperage Rating
50 A
Wattage
12500
Item Type
Multi-Outlet Boxes
Material - Mounting Hardware
Plug Together
Application
Temporary Power Distribution
Nema Rating
Non-NEMA
Environmental Conditions
Indoor/Outdoor
Current Rating
50 A
Industry Standard(s)
UL 1640, UL 943
Feed Through Receptacle
Non NEMA 50A 125/250V
Inlet Receptacle
CS6375
NEMA Enclosure Rating
3R
For Environment
Indoor/Outdoor
Housing Material Finish
Powder Coated
Outlets Included
(6) L5-20R, L6-30
Includes GFCI
Manual Reset GFCI
Inlet Voltage Rating
125/250V AC
Housing Material
Plastic
Housing Color
Yellow
Inlet Current Rating
50 A
Base Type
Legs

Description

Power Distribution Box, Voltage Rating 120/240V AC, Amps 50 A, Inlet CS6375, Outlet (1) L6-30, (6) L5-20R, Number of Poles 2, Number of Wires 3, Color Yellow, Cord Length Not Applicable, Material of Construction Painted Steel, Enclosure Rating NEMA 3R, Features Manual Reset GFCI, Standards UL 1640, UL 943

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.