
Pin & Sleeve Plug, 30/32 A, 380/415V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X
Mfr # HBL430P6W
Zoro # G400701702
product price: $329.99
/ea
Free Shipping & Returns
Key Features
Current Rating
30/32 A
Voltage Rating
380/415V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HBL430P6W
Zoro #
G400701702
UPC #
783585574547
Country of Origin
United States
Dimensions
Display Size
Standard Sized Product
Wire Size
#12 AWG to #8 AWG
Description
Hubbell Wiring Device Kellems, IEC Pin and Sleeve, Plug, 30/32A 380-415V, 3-Pole 4-Wire Grounding, 4X/IP69K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.