
Pin & Sleeve Plug, 30 A, 600V AC, 2 Pole, Style 2 Grounding, Black, Gray, NEMA Not Rated
Mfr # HBL330PS2WR
Zoro # G000702178
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HBL330PS2WR
Zoro #
G000702178
UPC #
783585012131
Country of Origin
United States
Details
Item
Pin & Sleeve Plug
Current Rating
30 A
Voltage Rating
600V AC
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Black, Gray
Cap Type
No Cap or Cover
Standards
UL Listed, UL Standard 1682, UL 50, and UL 1010 (plugs only) CSA Certified
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Grounding Style
Style 2
Mounting Box
Stainless Steel (300 Series)
Hub Style
Reversed
NEMA Enclosure Rating
Not Rated
Description
Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Male, Plug, 30A 600V AC, 2-Pole 3-WireGrounding Style 2, Terminal Screws, Gray and Black, Watertight- ReversedService
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.