Pin & Sleeve Receptacle, 200 A, 600V AC, Single Phase, 3 Pole, Style 1 Grounding, Gray

  • Mfr # HBL4200RS1WR

  • Zoro # G400701252


product price:  $1,650.99
/ea
Free Shipping & Returns

Key Features

Current Rating
200 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL4200RS1WR
Zoro #
G400701252
UPC #
783585012322
Country of Origin
United States

Dimensions

Wire Size
1 to 250 KCMIL
Display Size
Standard Sized Product

Details

Item
Pin & Sleeve Receptacle
Current Rating
200 A
Voltage Rating
600V AC
Phase
Single
Number of Poles
3
Number of Wires
4
IP Rating
IP66
NEMA Enclosure Rating
3, 4, 4X
Wire Connection Type
Screw Terminals
Housing Color
Gray
Cap Type
No Cap or Cover
Standards
UL 1682, UL50 and UL1010, CSA C22.2 No. 182.1, No.94 and No. 159, CSA C22.2 No.0.17
Resistance Properties
Watertight
Grounding Style
Style 1
Material
Thermoplastic
Body Material
Epoxy Painted Aluminum
Application
Metallic with Nylon Shroud
Operating Temp. Range
-40° C to 75° C
Series
UL 1686 Class 1 Insulgrip®
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Wattage
120000
Style
Reversed Service,Style 1 Grounding
Environmental Conditions
Watertight
Flange Type
Flanged

Description

Hubbell Wiring Device Kellems, Heavy Duty Products, Insulgrip Pin andSleeve Devices, Industrial Grade, Female, Receptacle, 200A 600V AC, 3-Pole 4-Wire Grounding Style 1, Terminal Screws, Gray and Black,Watertight- Reversed Service

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products