Flat Elbow Raceway, HBL2400 Series, 6 in W, 0.9 in H, 6 in L, Ivory

  • Mfr # HBL2411DFOIV

  • Zoro # G400490897


product price:  $34.15
/ea

Key Features

Type
Flat Elbow
Series
HBL2400
Width
6 in
Height
0.9 in
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL2411DFOIV
Zoro #
G400490897
UPC #
783585341583
Country of Origin
China

Dimensions

Width
6 in
Height
0.9 in
Length
6 in

Details

Item
Raceway
Type
Flat Elbow
Series
HBL2400
Material
Steel
Color
Ivory
Style
Flat
Industry Standard(s)
CSA Standard C22.2 no. 62 E253976 /E253830 /E253833 UL Standard UL 5

Description

Hubbell Wiring Device Kellems, Metal Raceway, Flat Elbow, Divided,HBL2400 Series, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.