Shop HUBBELL WIRING DEVICE-KELLEMS
See all product information
Cover Plate Raceway, HBL6750 Series, 6-3/4 in W, 0.2 in H, 5.43 in L, Gray
Mfr # HBL6747JXXGY
Zoro # G200490899
product price:Â $21.65
/eaKey Features
Type
Cover Plate
Series
HBL6750
Width
6-3/4 in
Height
0.2 in
Length
5.43 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HBL6747JXXGY
Zoro #
G200490899
UPC #
783585218151
Country of Origin
China
Dimensions
Width
6-3/4 in
Height
0.2 in
Length
5.43 in
Details
Item
Raceway
Type
Cover Plate
Series
HBL6750
Material
Steel
Color
Gray
Style
Round Opening and Blank
Number of Gang(s)
3-Gang
Industry Standard(s)
CSA Standard C22.2 no. 62
E253976 /E253830 /E253833
UL Standard UL 5
Description
Hubbell Wiring Device Kellems, Metal Raceway, HBL6750 Series, DeviceCover Plate, 3-Gang, 2) Blanks, 1) 1.60" Opening, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.