Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Self-Grounded

  • Mfr # RR15SBKTR

  • Zoro # G800622430


product price: $2.79
/ea
Sold in multiples of 10 for $27.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RR15SBKTR
Zoro #
G800622430
UPC #
883778301506
Country of Origin
China

Dimensions

Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Self-Grounded
Housing Color
Black
Mount Type
Flush
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Material
Thermoplastic
Application
Residential Receptacles
Nema Rating
5-15R
Wattage
1875
Material - Mounting Hardware
Screw Mounting
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire Grounding

Description

Hubbell Wiring Device Kellems, TradeSelect, Straight Blade Devices,Receptacles, Residential Grade, Tamper Resistant Duplex, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Self Grounding, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products