Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG20DRI
  • Zoro # G3444716
product price: 
$
10.59
/ea

Key Features

Receptacle Type
Decorator Duplex
NEMA Receptacle Configuration
5-20R
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IG20DRI
Zoro #
G3444716
UPC #
783585147888
Country of Origin
China
Item
Straight Blade Receptacle
Receptacle Type
Decorator Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Corrosion Resistant
Flange Type
Non-Flanged
Mounting Type
Flush
Surge Suppression
No
HP
1 hp
Weather Resistant - Plugs and Receptacles
No
Corrosion Resistant
No
Voltage
125VAC
Special Features
Isolated Ground
NEMA Configuration
5-20
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Back and Side
Power Indicator
No
Material
Nylon
Mounting Type - Plugs and Receptacles
Flush
Outlet Type - Plugs and Receptacles
Decorator Duplex
Application Environment
Commercial
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Sub-Category
Duplex Receptacles
Tamper Resistant
No
Outlet Type
Decorator
Weather Resistant
No
Type
Duplex
Connection Orientation
Straight
Includes
Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Housing Material
Nylon
UL 94 Flammability Rating
V-2
Market
Commercial
Shrouded
No
Polarized
Yes
Minimum Operating Temperature
-40 Degrees F
Cover Type
No Cover
For Location
Indoor
NEMA Enclosure Rating
1
Maximum Operating Temperature
167 Degrees F
Grade
Federal Specification
GFCI
No
Surge Protection
No
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Contact Material
Brass
AFCI
No
Ground Contacts
Brass
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Mounting Strap
.040 in. (1) Galvanized steel
Mounting Screws
Galvanized Steel
Terminal Screws
Plated steel
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Base
Nylon
Power Contacts
.030 in. (.8) Brass
Dielectric Voltage
Withstands 2,000V minimum
Device Color
Ivory
Current Interrupting
Certified for current interrupting at full rated current
Face
Nylon
Flammability
UL 94 V-2
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Wire Clamp
.062 in. (1.6) Nickel plated steel
Automatic Self-grounding Staple
Stainless steel
Wattage
2500 W
Series
Commercial Specification Grade
Application
Commercial Grade
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Style
Style Line Decorator
Material - Mounting Hardware
Screw Mounting
Industry Standard(s)
Certified to CSA C22.2, No. 42 Fed. Spec. WC596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact

Dimensions

Height
3.28 in
Width
1.06 in
Face Plate Height
2.7 in
Maximum Wire Size
10 AWG
Face Plate Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
12 AWG
Overall Depth
3.3 in
Wire Size
#12 AWG to #10 AWG
Dimensions
1.29 in x 1.06 in x 3.28 in
Length
1.29 in
Display Size
Standard Sized Product

Description

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.
• Triangle marking on face indicates isolated ground
• Aesthetic Style Line® decorator design
• Triple wipe contacts

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.