Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5361GRY

  • Zoro # G3453861


product price:  $27.81
/ea

Key Features

Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBL5361GRY
Zoro #
G3453861
UPC #
783585014302
Country of Origin
United States

Dimensions

Width
1.63 in
Height
1.19 in
Face Plate Width
1.6 in
Face Plate Height
1.9 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Overall Depth
1.2 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Length
3.28 in
Dimensions
3.28 in x 1.63 in x 1.19 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Corrosion Resistant
No
Power Indicator
No
Weather Resistant
No
Application Environment
Harsh and Heavy Use Industrial
Tamper Resistant
No
Voltage
125VAC
Sub-Category
Single Receptacles
Number of Gangs
1
Mounting Type
Flush
Outlet Type - Plugs and Receptacles
Single
Mounting Type - Plugs and Receptacles
Flush
Weather Resistant - Plugs and Receptacles
No
HP
1 hp
Material
Nylon/Reinforced PET
Outlet Type
Single
Wiring Method - Plugs and Receptacles
Back and Side
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Surge Suppression
No
Type
Single
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
GFCI
No
Polarized
Yes
UL 94 Flammability Rating
V-0, V-2
Grade
Federal Specification
Housing Material
Nylon
Horsepower Rating
1 hp
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
Cover Type
No Cover
AFCI
No
For Location
Indoor
Connection Orientation
Straight
Shrouded
No
Surge Protection
No
Includes Mounting Hardware
Yes
Contact Material
Nickel-Plated Brass
Minimum Operating Temperature
-40 Degrees F
Market
Industrial
Flammability
Top: UL 94V-2, Base: UL 94V-0, UL 94 V2 or better
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Other Available Colors
Gray, Ivory, White, Brown, Black
Mounting Screw Material
Steel-Zinc Plated
Rating
20A, 125V
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Receptacle Grade
Extra Heavy Duty Spec Grade
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Horsepower
1
Auto Ground Clip Material
Stainless Steel
Certification
UL Listed to UL 498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-6 requirements, Certified to CSA, C22.2, No. 42 File 285.
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Poles and Wires
2 Pole, 3-Wire Grounding
Face Shape
Traditional
Face Style
Finder Groove
Receptacle Style
Single
Device Color
Gray
Power Contacts Material
.032" (.81) Brass
Base Material
Reinforced PET
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Screw Material
#8-32 Brass /Ni plated for neutral
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap Material
.050" (1.3) Brass
Standard
NEMA
Top Material
Nylon
Dielectric Voltage
Withstands 2,000V minimum
Material - Mounting Hardware
Screw Mounting
Dielectric Strength
Withstands 2,000V minimum
Nema Rating
5-20R
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Application
Extra Heavy Duty Specification Grade
Series
Extra Heavy Duty
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - Top: UL 94V-2, Base: UL 94V-0 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Finder Groove Face
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Wattage
2500 W

Description

HBL® Extra Heavy Duty Max Industrial Series - Hubbell’s commitment to quality continually reinforces a philosophy of unrivaled performance. No Hubbell device exemplifies this philosophy more than the HBL5262. While all Hubbell receptacles are designed and manufactured to withstand even the harshest environments, none match the total performance of the HBL5262. Whether in a factory, office building or school, the Hubbell HBL5262 is the receptacle of choice when people are depending on the safety and reliability of a receptacle. The safest, most reliable design for a low resistance flow of fault currents. Oversized “bell" shaped ground contacts, along with nickel plated steel retaining shields, help minimize damage to the grounding system during abrupt pullout.
• One-piece brass integral ground strap
• Unique bypass contact design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products