Compact Hospital Grade Receptacle, 2-Pole 3-Wire, 15A 125V, 5-15R, Red, 2PK
- Mfr # HBL8200HRED
- Zoro # G123560419
product price:Â
$
25.35
/pk of 2, $12.68/ea
Key Features
Depth
1.05 in
Material
Nylon
Housing Color
Red
Width
1.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HBL8200HRED
- Zoro #
- G123560419
- UPC #
- 783585247502
- Country of Origin
- Unknown
Dimensions
- Depth
- 1.05 in
- Width
- 1.33 in
Details
- Item
- Straight Blade Receptacles
- Material
- Nylon
- Housing Color
- Red
Description
HBL Extra Heavy Duty Max Hospital Grade Devices - UL requirements for Hospital Grade devices is more stringent than those for standard devices. Hubbell receptacles are designed to meet and exceed the standards with Exclusive nickel-plated bypass contact design increases contact pressure, lowering the operating temperature; Four point grounding system provides redundant grounding for low resistance ground continuity in high abuse areas; Impact resistant deep face design prevents breakage. Because of these features and others, the benefit is performance, reliability and value for any health care facility.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.