Zoro Homepage

Receptacle, Taper Nose, 4-4/0, Female, Red

  • Mfr # HBLFRBR

  • Zoro # G6180255


product price: $49.69
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLFRBR
Zoro #
G6180255
UPC #
783585192666
Country of Origin
China

Dimensions

Power Terminals Wire Size
#4 to 4/0
Maximum Wire Size
4/0 AWG
Overall Width
2.2 in
Minimum Wire Size
4 AWG
Overall Length
3.57 in
Display Size
Standard Sized Product
Wire Size
#4 AWG to #4/0 AWG

Details

Item
Receptacle
Type
Receptacle
Series
16
Terminal Connection
Double Set Screw
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12, 3R, 4X
Color
Red
Conductor Material
Brass
Cable Range
4 to 4/0
Amps AC/DC
300/400AC/DC
Material
Thermoplastic Elastomer
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Single Pole Device Style
Taper Nose
Fits
UL1691
Mounting
Threaded Hole
Amps AC
400 A
For Location
Indoor
Mounting Style
Threaded Mounting
NEMA Enclosure Rating
12, 3R, 4X
Gender
Female
Compatible with Series
16
End Type
Taper Nose
Housing Color
Red
Terminal Connection Type
Bus Bar
Includes Mounting Hardware
Yes
Phase
Single
Connection Orientation
Straight
Contact Material
Brass
Flange Shape
Square
Housing Material
Thermoplastic Elastomer
Current / Amperage Rating
400 A
Connectivity
Screw Terminals
Style
Bus Bar Mount Female
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting
Item Type
Flanged Single
Number Of Poles
1-Pole
Application
High Ampacity Connections
Amperage Rating
400 A
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Wattage
240000
Voltage Rating Description
600V AC/DC

Description

The HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red is a single pole device rated for use in applications requiring up to 400 A (300/400A AC/DC) electrical connections. This female receptacle intended for commercial and industrial applications is compatible with Series 16 devices and accommodates wire sizes from #4 AWG to 4/0 AWG. It features a straight connection orientation and utilizes screw terminals for conductor attachment. The housing is constructed from thermoplastic elastomer and the contact material is brass.


Key Features of the HUBBELL Receptacle, Taper Nose, 4-4/0, Female:

  • Amperage Rating: Rated for up to 400 A (300/400A AC/DC)

  • Voltage Rating: Suitable for use at up to 600V AC or 250V DC

  • Cable Range: Accepts conductor sizes from #4 AWG to 4/0 AWG

  • Connection Type: Double set screw terminal connection; bus bar mount style

  • NEMA Enclosure Ratings: Meets NEMA Types 12, 3R, and 4X requirements

  • Standards Compliance: UL Listed; cUL Listed; ANSI/NFPA 70; National Electric Code (NEC)

  • Mounting Style: Threaded mounting with included hardware

  • Environmental Conditions: Intended for indoor dry locations; additional protection may be be required per installation environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.