Zoro Homepage

Rocker Switch, DPST, 4 Connections

  • Mfr # MR21SP

  • Zoro # G1792795


product price: $17.99
/ea

Key Features

Contact Form
DPST
Number of Connections
4
Switch Function
ON/OFF
Terminals
0.250 in Quick Connect Tab
Mounting Hole
0.875 in x 1.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MR21SP
Zoro #
G1792795
UPC #
783585905655
Country of Origin
China

Dimensions

Overall Depth
1.07 in
Mounting Hole Width
0.88 in
Overall Width
1.71 in
Mounting Hole Length
1.5 in
Overall Height
0.96 in
Manufacturer Warranty Length
1 yr

Description

Marine Rocker Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals 0.250 in Quick Connect Tab, Mounting Hole 0.875 in x 1.500 in, AC Contact Rating Not Applicable, DC Contact Rating 5 A @ 12 V, Body Color Black, Switch Color Black, Operating Temp. Range 32 Degrees to 100 Degrees F, IP Rating Not Applicable, Special Features Accessories, Lights, Use with Horn, Recommended Use Accessories, Lights

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.