Hubbell Wiring Device-Kellems

Rocker/Duplex Receptacle Wall Plates and Box Cover, Number of Gangs: 2 Nylon, Smooth Finish, White


product price: $1.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Gangs 2
  • Color White
  • Material Nylon
  • Finish Smooth
  • Size Standard
See all product information

Product Information

Dimensions

Size Standard
Display Size Standard Sized

Details

Item Rocker/Duplex Receptacle Wall Plates and Box Cover
Number of Gangs 2
Color White
Material Nylon
Finish Smooth
Weather Resistant No
Tamper Resistant No
Description/Special Features UV Stabilized
Type Combination
Material - Mounting Hardware Screw Mounting
Thickness 0.06
Style 1-Duplex, 1-Decorator
Orientation Vertical Mount
Item Type Screw Mount
Construction Molded
Number of Gang(s) 2-Gang
Cutout 1) Duplex, 1) Decorator
Application Protection against contact of live terminals and wiring. Provides finished look to installation.
Industry Standard(s) UL Listed

Description

Rocker/Duplex Receptacle Wall Plate, Color White, Material Nylon, Number of Gangs 2, Finish Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.