Zoro Homepage

Straight Blade Plug, 5-15P, 15 A, 125V AC, 2 Pole, Screw Terminals, Grounded

  • Mfr # HBL515PVO

  • Zoro # G700702126


product price: $12.65
/ea
Sold in multiples of 50 for $632.50

Key Features

NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL515PVO
Zoro #
G700702126
UPC #
783585000534
Country of Origin
United States

Dimensions

Cord Size
.220"-.660" (5.6-16.8)
Wire Size
#18 AWG to #12 AWG

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-15P
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Orange
IP Rating
IP20
Standards
CSA C22.2, UL 498
Grade
Valise
HP
0.5
Application
Industrial/Commercial Grade
Material
Polycarbonate
Special Features
Certified for current interrupting at full rated current.
Color
Orange
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage
15 A
Weight
0.1 lb
Maximum Horsepower
0.5
Brand
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Mounting Hardware Material
Cord Mounted
Nema Rating
5-15P
Connectivity
Screw Terminals
Carton Quantity
50
UPC
783585000000
Environment
Dry
Contact Blades Material
.060" (1.5) Brass
Temp. Rise
Max 30C after 250 cycles OL at 200 percent rated current
Other Available Colors
Black, Gray, Yellow, Orange
Terminal Screw Material
Steel (copper or nickel finish)
Flammability
Rated HB or better UL94
Blade Material
Solid Brass
Weight (Lbs.)
0.1
Cord Clamp Material
Noryl (Polyphenylene Oxide)
Operating Temp.
-40°C to 60°C; Maximum continuous 75°C, minimum -40°C (w/o impact).
Housing Material
Nylon
Body Material
Impact Modified Nylon
Body Style
Straight
Ground Contact Blade Material
.040" Brass
Ground Screw Material
Steel (green finish)
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Cord Mounted
Horsepower - Maximum
0.5
Industry Standard(s)
CSA Certified to C22.2 No 42 File 280C NEMA® WD-6 Compliant UL Listed to UL498 File E1706
Performance
Electrical:Current Interrupting: Certified for current interrupting at full rated current Dielectric Voltage: Withstands 2,000V minimum Mechanical: Product Identification: Ratings are a permanent part of the device Terminal Accommodation: #18-#12 AWG stranded copper wire only Terminal Identification: Terminals identified in accordance with UL 498 and CSA Environmental :Flammability: UL 94 HB or better IP Suitability: IP20 Operating Temperatures: Maximum continuous 75°C minimum -40°C (w/o impact)

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Male Plug, ValiseSeries, Industrial/CommercialGrade, Straight, 2-Pole 3-Wire Grounding,15A 125V, 5-15P, Black, Single Pack, Economy Version

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products