
Signal And Control, Panel Safe, 1) 15A 125V GFCI, 1) Cat5E, 1) DB9, With 3A Circuit Breaker
Mfr # PR205EDB9B
Zoro # G600702271
product price:Â $352.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Clear
Width
3.6 in
Material
Composite
Height
4.9 in
Item Type
Industrial Connectivity
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PR205EDB9B
Zoro #
G600702271
UPC #
783585358550
Country of Origin
United States
Dimensions
Width
3.6 in
Height
4.9 in
Details
Color
Gray, Clear
Material
Composite
Item Type
Industrial Connectivity
Material - Mounting Hardware
Screw Mounting
Enclosure Type
NEMA 12/4
Cable Entry
Plug-In
OEM Brand Name
Hubbell Wiring Device-Kellems
Current / Amperage Rating
15 A
Industry Standard(s)
CSA Certified
UL Recognized
Performance
Electrical - Circuit Breaker - 3A
Electrical - Data Jack - Cat. 5e
Electrical - GFCI - Conforms to UL 943 2006 requirement
Electrical - In-Cabinet Receptacle - GFCI protected
Environmental - Enclosure - NEMA Type 4, 12 and NEMA Type 4X
Description
Hubbell Wiring Device Kellems, Signal And Control, Panel Safe, 1) 20A125V GFCI, 1) Cat5E, 1) DB9, With 3A Circuit Breaker
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.