Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pole Connector, Snap Cover, Green

  • Mfr # HBLSCCGN

  • Zoro # G7527231


product price: $34.35
/ea

Key Features

Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Conductor Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBLSCCGN
Zoro #
G7527231
UPC #
783585093703
Country of Origin
China

Dimensions

Overall Height
2.26 in
Overall Length
2.37 in
Overall Width
1.74 in
Display Size
Standard Sized Product

Details

Item
Single Pole Connector
Type
Snap Cover
Series
Series 16
Terminal Connection
Single Pin
Voltage Rating
600V AC/250V DC
Conductor Material
Brass
Fits
UL1691
Material
Steel
For Use With
UL1691
Color
Green
Standards
cUL, UL
Mounting
For Threaded Mounting Holes
NEMA Enclosure Rating
3R
Mounting Style
Threaded Mounting
Product Type
Snap-Back Cover
For Environment
Dry
Compatible Device Current
400 A
Compatible with Series
16
Number Of Poles
1-Pole
Voltage Rating Description
600V AC/DC
Current / Amperage Rating
400 A
Application
High Ampacity Connections
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12
Number Of Wires
1-Wire
Nema Rating
Non-NEMA
Item Type
Panel Mount Receptacle Cover
Style
Threaded Mounting Holes
Material - Mounting Hardware
Threaded Thru-Hole
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Amperage Rating
400 A

Description

Single Pole Connector, Color Green, Material Steel, Mounting Style Threaded Mounting, NEMA Enclosure Rating 3R, Product Type Snap-Back Cover, Compatible Device Current 400 A, Compatible with Series 16, For Environment Dry, Overall Height 2.26 in, Overall Length 2.37 in, Overall Width 1.74 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.