Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP2162WTRA

  • Zoro # G000490044


product price:  $17.35
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNAP2162WTRA
Zoro #
G000490044
UPC #
783585551975
Country of Origin
China

Dimensions

Height
1.1 in
Width
1.64 in
Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
White
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Type
Standard Duplex
Color
White
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Connectivity
Connectorized
Series
Extra Heavy Duty
Wattage
2500 W
Number Of Conductors
3-Wire Grounding
Nema Rating
5-20R
Maximum Horsepower
1
Carton Quantity
10
Amperage
20 A
Material
Nylon
Dielectric Strength
Withstands 2,000V minimum
Number Of Wires
3-Wire
Style
Style Line Decorator
Application
Extra Heavy Duty Specification Grade
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Horsepower - Maximum
1
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Tamper Resistant, Decorator Duplex, SNAPConnect 2, 20A125V, 2-Pole 3-Wire Grounding, 5-20R, White, Version 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.