Switches and Lighting Controls, Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A 347V AC, Terminal Screws, Ivory

  • Mfr # HBL18201ICN

  • Zoro # G200702039


product price:  $25.29
/ea

Key Features

Switch Type
Single Pole
Color
Ivoire
Width
1.3 in
Type
Toggle
Style
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HBL18201ICN
Zoro #
G200702039
UPC #
783585924700
Country of Origin
China

Dimensions

Width
1.3 in
Height
1.86 in
Length
4.06 in
Dimensions
4.06 in x 1.3 in x 1.86 in
Wire Size
#14 AWG to #10 AWG

Details

Switch Type
Single Pole
Color
Ivoire
Type
Toggle
Style
Single Pole
Voltage
347V AC
Current Rating
15 A
Series
Extra Heavy Duty
Temp. Rise
30°C maximum at rated current
Connectivity
Back and Side Wired
Carton Quantity
10
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Amperage
15 A
Voltage Rating
347 VAC
Number Of Poles
Single Pole
Application
Back and Side Wired
Switch Handle Positions
2
Flammability
UL 94V-2
Listing and Certifications
CSA Certified
Product Type
Toggle-switches
Max. Working Voltage
277V AC
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Toggle Color
Ivory
Wiring Style
Back and Side Wired
Overload
Minimum 4.8 times rated current for 100 cycles
Operating Temperatures
Max Continuous- 75 Degrees C, Minimum- -40 Without Impact
Max. Continuous Current
15A
Switch Grade
Industrial
Temperature Rise
30°C maximum at rated current
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 15A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Amperage Rating
15 A
Temperature Rise - Max.
30°C maximum at rated current
Current / Amperage Rating
15 A
Industry Standard(s)
UL Listed
Voltage Rating Description
347 VAC

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls,Industrial Grade, Toggle Switches, General Purpose AC, Single Pole, 15A347V AC, Terminal Screws, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.