HBL Extra Heavy Duty Industrial Locking Switch

  • Mfr # HBL1221LI

  • Zoro # G600701182


product price: $42.25
/ea

Key Features

Color
Ivory
Type
Locking
Style
Single Pole
Voltage Rating
120-277 VAC
Series
Extra Heavy Duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL1221LI
Zoro #
G600701182
UPC #
783585188560
Country of Origin
China

Dimensions

Dimensions
4.06 in x 1.31 in x 1.13 in
Wire Size
#14 AWG to #10 AWG

Details

Color
Ivory
Type
Locking
Style
Single Pole
Voltage Rating
120-277 VAC
Series
Extra Heavy Duty
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Carton Quantity
10
Application
Back and Side Wired
Current Rating
20 A
Connectivity
Back and Side Wired
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Amperage
20 A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Contacts
Silver Alloy
Max. Working Voltage
277V AC
Temperature Rise
30°C maximum at rated current
Ground Screw
Brass (Green)
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Key Guide
Metallic, Ivory
Overload
Minimum 4.8 times rated current for 100 cycles
Terminal Screws
Brass
Base Material
Thermoset, Red
Max. Continuous Current
20A
Top Material
Thermoset
Flammability
UL 94V-2

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, LockingIndustrial Grade, Toggle Switches, General Purpose AC, Locking SinglePole, 20A 120/277V AC, Back and Side Wired, Ivory Key Guide, Packed withKey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.