Spec Grade, Illuminated Decorator Switches, General Purpose AC, Single Pole, 20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN

  • Mfr # DS120ILBK

  • Zoro # G600701489


product price:  $29.45
/ea

Key Features

Color
Black
Length
4.28 in
Height
1.54 in
Width
1.43 in
Style
Single Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120ILBK
Zoro #
G600701489
UPC #
783585187884
Country of Origin
China

Dimensions

Length
4.28 in
Height
1.54 in
Width
1.43 in
Dimensions
4.28 in x 1.43 in x 1.54 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Single Pole Style Line Illuminated Decorator Switch
Color
Black
Style
Single Pole
Type
Rocker/Decorator
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Connectivity
Back and Side Wired
Carton Quantity
10
Indicator
Light On with Load Off
Voltage Rating
120-277 VAC
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Series
Illuminated
Amperage
20 A
Current Rating
20 A
Material
Thermoplastic
Rocker Color
Black
Mounting Bridge
Nickel Plated Steel with Auto Ground Staple
Temperature Rise
30°C maximum at rated current
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Max. Working Voltage
277V AC
Overload
Minimum 4.8 times rated current for 100 cycles
Terminal Screws
Brass
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Contacts
Silver Alloy
Rocker Material
Thermoplastic
Flammability
UL 94V-2
Ground Screw
Brass (Green)
Max. Continuous Current
20A
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Indicator(s) Type
Blue LED
Industry Standard(s)
UL Listed
Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Current / Amperage Rating
20 A
Item Type
Single Pole Style Line Illuminated Decorator Switch

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Illuminated Decorator Switches, General Purpose AC, Single Pole,20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.