Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spec Grade, Pilot Light Decorator Switches, AC, Single Pole, 20A 120/277VAC, Back/Side Pre-Wired

  • Mfr # DS120PLBK

  • Zoro # G200701360


product price: $31.99
/ea

Key Features

Color
Black
Width
1.43 in
Type
Rocker/Decorator
Height
1.54 in
Length
4.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS120PLBK
Zoro #
G200701360
UPC #
783585187853
Country of Origin
China

Dimensions

Width
1.43 in
Height
1.54 in
Length
4.28 in
Dimensions
4.28 in x 1.43 in x 1.54 in
Wire Size
#14 AWG to #10 AWG

Details

Item
Single Pole Style Line Illuminated Decorator Switch
Color
Black
Type
Rocker/Decorator
Style
Single Pole
Temp. Rise
30°C maximum at rated current
Number Of Poles
Single Pole
Current Rating
20 A
Dielectric Strength
Withstands 1500V AC minimum for 1 minute
Connectivity
Back and Side Wired
Voltage Rating
120-277 VAC
Series
Pilot Light
Indicator
Light On with Load On
Action
SPDT
Amperage
20 A
Carton Quantity
10
Material
Thermoplastic
Rocker Material
Thermoplastic
Contacts
Silver Alloy
Flammability
UL 94V-2
Max. Working Voltage
277V AC
Operating Temperature
Max. continuous: 75°C; Min. continuous: -40°C without impact
Mounting Bridge
Nickel Plated Steel with Auto Ground Staple
Terminal Screws
Brass
Terminal Accommodations
#14 AWG min. - #10 AWG max. solid and stranded copper wire only
Overload
Minimum 4.8 times rated current for 100 cycles
Rocker Color
Black
Ground Screw
Brass (Green)
Temperature Rise
30°C maximum at rated current
Max. Continuous Current
20A
Dielectric Voltage
Withstands 1500V AC minimum for 1 minute
Industry Standard(s)
UL Listed
Current / Amperage Rating
20 A
Amperage Rating
20 A
Temperature Rise - Max.
30°C maximum at rated current
Item Type
Single Pole Style Line Illuminated Decorator Switch
Performance
Electrical - Dielectric Voltage - Withstands 1500V AC minimum for 1 minute Electrical - Max. Continuous Current - 20A Electrical - Max. Working Voltage - 277V AC Electrical - Overload - Minimum 4.8 times rated current for 100 cycles Electrical - Temperature Rise - 30°C maximum at rated current Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Max. continuous: 75°C, Min. continuous: -40°C without impact Mechanical - Terminal Accommodations - #14 AWG min. - #10 AWG max. solid and stranded copper wire only
Indicator(s) Type
Red LED

Description

Hubbell Wiring Device Kellems, Switches and Lighting Controls, SpecGrade, Pilot Light Decorator Switches, General Purpose AC, Single Pole,20A 120/277V AC, Back and Side Wired, Pre-Wired with 8" #12 THHN, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products