Straight Blade Connector, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Spring Clamp Terminals

  • Mfr # HBL8219CST

  • Zoro # G513370376


product price: $21.59
/ea

Key Features

NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL8219CST
Zoro #
G513370376
UPC #
783585965437
Country of Origin
China

Dimensions

Minimum Wire Size
14 AWG
Maximum Wire Size
10 AWG
For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Overall Length
3.28 in

Details

Item
Straight Blade Connector
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Grounding
Grounded
Housing Color
Black, White
Cap Type
No Cap or Cover
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-40 Degrees F
IP Rating
IP20
Standards
CSA C22.2, Fed. Spec. W-C596G
Resistance Properties
Chemical Resiatant, Impact Resistant
Contact Material
Copper
Grade
Hospital Grade
Horsepower Rating
1/2 hp
For Location
Indoor
Housing Material
Nylon
UL 94 Flammability Rating
V-2
Market
Commercial, Industrial
Power Indicating Light
No
Polarized
Yes

Description

Straight Blade Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, White, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Non-Conductive Housing, Voltage Rating 125V AC, Wire Connection Type Wire Leads, Cap Type No Cap or Cover, For Maximum Cable Diameter 0.72 in, For Minimum Cable Diameter 0.23 in, Grade Hospital Grade, Grounding Grounded, Hazardous Location Specification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products