Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Plug, 5-20P, 20 A, 125V AC, 2 Pole, Spring Clamp Terminals, Grounded

  • Mfr # HBL5366CBKST

  • Zoro # G413370421


product price: $16.39
/ea

Key Features

NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL5366CBKST
Zoro #
G413370421
UPC #
783585964836
Country of Origin
China

Dimensions

For Maximum Cable Diameter
0.72 in
For Minimum Cable Diameter
0.23 in
Body Length
2.096 in
Face Diameter
1.527 in
Maximum Wire Size
10 AWG
Overall Length
3.28 in
Minimum Wire Size
14 AWG
Outside Diameter
1.41 in

Details

Item
Straight Blade Plug
NEMA Plug Configuration
5-20P
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Blades
3
Wire Connection Type
Spring Clamp Terminals
Wiring Style
Standard
Connection Orientation
Straight
Grounding
Grounded
Housing Color
Black
IP Rating
IP20
Standards
CSA C22.2
Resistance Properties
Non-Conductive Housing
Grade
General Use
Insulation Material
Nylon
Market
Commercial, Industrial
NEMA Enclosure Rating
6
For Location
Indoor
Housing Material
Nylon
Horsepower Rating
1 hp
Maximum Operating Temperature
167 Degrees F
For Environment
Industrial
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
UL 94 Flammability Rating
V-2
Shrouded
No

Description

Straight Blade Plug, Connection Orientation Straight, Current Rating 20 A, Grounding Grounded, Horsepower Rating 1 hp, Housing Color Black, IP Rating IP20, NEMA Plug Configuration 5-20P, Number of Blades 3, Number of Poles 2, Phase Single, Polarized Yes, Resistance Properties Non-Conductive Housing, UL 94 Flammability Rating V-2, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Face Diameter 1.527 in, For Maximum Cable Diameter 0.72 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products