Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 2172GYL

  • Zoro # G000622605


product price:  $24.65
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2172GYL
Zoro #
G000622605
UPC #
783585196237
Country of Origin
United States

Dimensions

Width
1.57 in
Height
1.15 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Gray
Mount Type
Flush
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
Impact Resistant
Flange Type
Non-Flanged
Material
Nylon
Type
Duplex Receptacle
Indicator Type
Green LED
Series
Hubbell-Pro
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Application
Hubbell-Pro Heavy Duty Hospital Grade
Brand
Hubbell Wiring Device-Kellems
Style
Style Line decorator
Number Of Wires
3-Wire
Wattage
1875 W
Dielectric Strength
Withstands 2,000V minimum
Maximum Horsepower
0.5
Amperage
15 A
Connectivity
Back and Side Wired Screw Terminals
Nema Rating
5-15R
Mounting Hardware Material
Screw Mounting
Carton Quantity
10
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Automatic Self-grounding Staple
Stainless steel
Face
Nylon
Base
PBT
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Screws
Zinc plated steel
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Clamping Plate
Plated steel
Mounting Strap
Galvalized steel
Ground Contacts
Brass
Device Color
Gray
Flammability
UL 94V-2
Power Contacts
Brass
Current Interrupting
Certified for current interrupting at full rated current
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Horsepower - Maximum
0.5
Indicator(s) Type
Green LED
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Decorator DuplexReceptacle, Hospital Grade, Hubbell-Pro, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products