Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # BR15BL

  • Zoro # G600701083


product price: $3.99
/ea
Sold in multiples of 2 for $7.98

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR15BL
Zoro #
G600701083
UPC #
783585197654
Country of Origin
China

Dimensions

Width
1.57 in
Height
1.07 in
Length
3.28 in
Wire Size
#14 AWG to #10 AWG
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.57 in x 1.07 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Blue
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Flange Type
Non-Flanged
Color
Blue
Type
Standard Duplex
Material
Nylon
Application
Commercial Specification Grade
Current Interrupting
Certified for current interrupting at full rated current
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Connectivity
Back and Side Wired
Style
Smooth Face
Face
Nylon
Maximum Horsepower
0.5
Horsepower - Maximum
0.5
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Terminal Screws
Plated steel
OEM Brand Name
Hubbell Wiring Device-Kellems
Mounting Hardware Material
Screw Mounting
Mounting Strap
.040 in. (1) Galvanized steel
Automatic Self-grounding Staple
Stainless steel
Dielectric Strength
Withstands 2,000V minimum
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Carton Quantity
10
Dielectric Voltage
Withstands 2,000V minimum
Base
Nylon
Series
Commercial Specification Grade
Device Color
Blue
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Nema Rating
5-15R
Number Of Wires
3-Wire
Material - Mounting Hardware
Screw Mounting
Power Contacts
.030 in. (.8) Brass
Ground Contacts
Brass
Wattage
1875 W
Amperage
15 A
Wire Clamp
.062 in. (1.6) Nickel plated steel
Flammability
UL 94 V-2
Brand
Hubbell Wiring Device-Kellems
Mounting Screws
Galvanized Steel
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle,Commercial Grade, 15A 125V, 2-Pole 3-Wire Grounding, 5-15R, Back andSide Wired, Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.