Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP5262IA

  • Zoro # G4561943


product price:  $10.99
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP5262IA
Zoro #
G4561943
UPC #
783585247816
Country of Origin
China

Dimensions

Wire Size
#12 AWG
Dimensions
3.28 in x 1.64 in x 1.1 in
Display Size
Standard Sized Product
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.6 in
Overall Depth
1.1 in
Face Plate Width
1.6 in
Maximum Wire Size
12 AWG
Width
1.64 in
Length
3.28 in
Height
1.1 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Wiring Method
Back
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Voltage
125VAC
Weather Resistant
No
Tamper Resistant
No
Color
Ivory
Material
Nylon
NEMA Configuration
5-15
Surge Suppression
No
Wiring Method - Plugs and Receptacles
Modular
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Standard Duplex
Weather Resistant - Plugs and Receptacles
No
Application Environment
Commercial
Sub-Category
Duplex Receptacles
Mounting Type
Flush
Mounting Type - Plugs and Receptacles
Flush
Corrosion Resistant
No
Power Indicator
No
Outlet Type
Duplex
Number of Gangs
1
Style
Finder Groove Face
Nema Rating
5-15R
Amperage
15 A
Type
Standard Duplex
Number Of Conductors
3-Wire Grounding
Maximum Horsepower
0.5
Carton Quantity
10
Brand
Hubbell Wiring Device-Kellems
Connectivity
Connectorized
Series
Extra Heavy Duty
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
UL 94 Flammability Rating
V-2
Connection Orientation
Straight
Contact Material
Brass
GFCI
No
Minimum Operating Temperature
-40 Degrees F
AFCI
No
Market
Commercial
Surge Protection
No
Cover Type
No Cover
Shrouded
No
Includes
Grounding Clip, Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover
Polarized
Yes
NEMA Enclosure Rating
1
Horsepower Rating
1/2 hp
Grade
Federal Specification
Includes Mounting Hardware
Yes
Housing Material
Nylon
For Location
Indoor
Maximum Operating Temperature
167 Degrees F
Dielectric Voltage
Withstands 2,000V minimum
Device Color
Ivory
Face
Nylon
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Contacts
Brass
Base
PBT
Mounting Strap
Galvanized steel
Auto Self-grounding Staple
Stainless steel
Mounting Screws
Zinc plated steel
Current Interrupting
Receptacle certified for current interrupting at full rated current
Flammability
UL 94V-2
Horsepower - Maximum
0.5
Wattage
1875 W
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
OEM Brand Name
Hubbell Wiring Device-Kellems
Application
Extra Heavy Duty Specification Grade
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Material - Mounting Hardware
Screw Mounting

Description

SNAPConnect® Devices offer superior installation efficiency for new construction and renovations, while delivering safe, reliable connections. Instead of conventional wiring methods, SNAPConnect’s modular connector is installed during rough-in in lieu of pigtails. Once the walls are up, the protective covering is removed, and the terminal is simply snapped into the SNAPConnect device for a consistent connection every time. Once installed, SNAPConnect’s modular design enables simple device change-out by maintenance personnel.
• Audible SNAP, indicates solid connection
• Reduces installation time
• Fully insulated design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.