Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # SNAP8200WL

  • Zoro # G300489922


product price:  $25.04
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8200WL
Zoro #
G300489922
UPC #
783585193205
Country of Origin
United States

Dimensions

Height
1.1 in
Width
1.64 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
White
Mount Type
Flush
IP Rating
Not Rated
Standards
CSA Certified, UL Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Color
White
Type
Power Indicating LED
Wiring Method
Back, Side
Dielectric Strength
Withstands 2,000V minimum
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
0.5
Series
Hospital Grade
Style
Smooth Face
Carton Quantity
10
Number Of Conductors
3-Wire Grounding
Material
Nylon
Nema Rating
5-15R
Number Of Wires
3-Wire
Amperage
15 A
Connectivity
Connectorized
Application
Hospital Grade
Face
Nylon
Power Contacts
Brass
Base
PBT
Automatic Self-grounding Staple
Stainless steel
Ground Contacts
Brass
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Flammability
UL 94V-2
Mounting Screws
Zinc plated steel
Mounting Strap
Galvanized steel
Dielectric Voltage
Withstands 2,000V minimum
Current Interrupting
Receptacle certified for current interrupting at full rated current
Device Color
White
Indicator(s) Type
Green LED
Performance
Electrical: Current Interrupting- Certified for current interrupting at full rated current Electrical: Dielectric Voltage- Withstands 2,000V minimum Mechanical: Product Identification Ratings are a permanent part of the device Environmental: Flammability- UL 94V-2 Environmental: Operating Temperature- Maximum continuous 75°C minimum -40°C (w/o impact)
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
0.5
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
CSA Certified, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Material - Mounting Hardware
Screw Mounting
Wattage
1875 W

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, LED Indicator, SNAPConnect 2, Hospital Grade, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products