Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Flush Mount
Mfr # RCT201W
Zoro # G3985079
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RCT201W
Zoro #
G3985079
UPC #
883778308000
Country of Origin
United States
Details
Item
Straight Blade Receptacle
Receptacle Type
Single
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Housing Color
White
Mount Type
Flush
Standards
cULus Listed
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Number Of Wires
3
Nema Rating
5-15R
Description
Ktcn Cntr,Rcpt,Flush White,15A Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.