Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8200IVL

  • Zoro # G200622665


product price: $22.07
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200IVL
Zoro #
G200622665
UPC #
783585196985
Country of Origin
United States

Dimensions

Width
1.57 in
Height
1.15 in
Wire Size
#14 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.15 in
Display Size
Standard Sized Product
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
High impact resistant
Flange Type
Non-Flanged
Color
Ivory
Material
Nylon
Type
Receptacle
Maximum Horsepower
0.5
Carton Quantity
10
Mounting Hardware Material
Screw Mounting
Indicator Type
Green LED
Amperage
15 A
Style
Smooth Face
Series
Hubbell-Pro
Nema Rating
5-15R
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Connectivity
Back and Side Wired
Wattage
1875 W
Application
Hubbell-Pro Heavy Duty Hospital Grade
Brand
Hubbell Wiring Device-Kellems
Mounting Screws
Zinc plated steel
Base
PBT
Flammability
UL 94V-2
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Dielectric Voltage
Withstands 2,000V minimum
Device Color
Ivory
Current Interrupting
Certified for current interrupting at full rated current
Mounting Strap
Galvalized steel
Face
Nylon
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contacts
Brass
Clamping Plate
Plated steel
Automatic Self-grounding Staple
Stainless steel
Ground Contacts
Brass
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Horsepower - Maximum
0.5
Material - Mounting Hardware
Screw Mounting
OEM Brand Name
Hubbell Wiring Device-Kellems
Indicator(s) Type
Green LED
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Environmental Conditions
Indoor Dry Unless Protected By Additional Means

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Ivory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products