Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # 8200REDL

  • Zoro # G400701825


product price: $22.07
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8200REDL
Zoro #
G400701825
UPC #
783585197043
Country of Origin
United States

Dimensions

Height
1.15 in
Width
1.57 in
Display Size
Standard Sized Product
Dimensions
3.28 in x 1.57 in x 1.15 in
Wire Size
#14 AWG to #10 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Standards
C22.2, Certified to CSA, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Resistance Properties
High impact resistant
Flange Type
Non-Flanged
Type
Receptacle
Color
Red
Material
Nylon
Connectivity
Back and Side Wired
Style
Smooth Face
Number Of Wires
3-Wire
Dielectric Strength
Withstands 2,000V minimum
Wattage
1875 W
Series
Hubbell-Pro
Mounting Hardware Material
Screw Mounting
Application
Hubbell-Pro Heavy Duty Hospital Grade
Nema Rating
5-15R
Carton Quantity
10
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Indicator Type
Green LED
Amperage
15 A
Maximum Horsepower
0.5
Brand
Hubbell Wiring Device-Kellems
Environmental Rating
Indoor Dry Unless Protected By Additional Means
Power Contacts
Brass
Ground Contacts
Brass
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Base
PBT
Device Color
Red
Current Interrupting
Certified for current interrupting at full rated current
Flammability
UL 94V-2
Clamping Plate
Plated steel
Terminal Accommodation
#14-#10 AWG copper stranded or solid conductor only
Face
Nylon
Mounting Screws
Zinc plated steel
Automatic Self-grounding Staple
Stainless steel
Mounting Strap
Galvalized steel
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Horsepower - Maximum
0.5
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94V-2 Environmental - Operating Temperature - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA, C22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Indicator(s) Type
Green LED
OEM Brand Name
Hubbell Wiring Device-Kellems
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, DuplexReceptacle, Hubbell-Pro, Hospital Grade, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.