Straight Blade Receptacle, 5-15R, 15 A, 125V AC, 2 Pole, 3 Wire, Surface Mount, Grounded

  • Mfr # HBL415BK

  • Zoro # G8523654


product price: $32.35
/ea

Key Features

Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HBL415BK
Zoro #
G8523654
UPC #
783585014494
Country of Origin
United States

Dimensions

Width
0.92 in
Height
4.30 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Width
3.4 in
Face Plate Width
4.3 in
Mount Hole Center-to-Center Height
3.4 in
Face Plate Height
4.3 in
Overall Depth
4.3 in
Maximum Wire Size
12 AWG
Dimensions
4.30 in x 0.92 in x 4.30 in
Wire Size
#14 AWG to #12 AWG
Display Size
Standard Sized Product
Length
4.30 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Quad
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back
Grounding
Grounded
Housing Color
Black
Mount Type
Surface
IP Rating
Not Rated
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498
Resistance Properties
Tamper Resistant
Flange Type
Non-Flanged
Weather Resistant
No
Voltage
125VAC
NEMA Receptacle Configuration - Plugs and Receptacles
5-15R
Outlet Type - Plugs and Receptacles
Quad
Corrosion Resistant
No
Weather Resistant - Plugs and Receptacles
No
Mounting Type - Plugs and Receptacles
Surface
Sub-Category
Four Outlet Receptacles
Number of Gangs
2
Outlet Type
Quad
Tamper Resistant
No
Surge Suppression
No
Mounting Type
Surface
HP
1/2 hp
Material
polycarbonate
Power Indicator
No
Application Environment
Commercial
Wiring Method - Plugs and Receptacles
Back
For Location
Indoor
UL 94 Flammability Rating
V-2
GFCI
No
Polarized
Yes
Contact Material
Brass
Horsepower Rating
1/2 hp
Grade
Federal Specification
Market
Commercial, Industrial
Number of Outlets
4
Shrouded
No
Maximum Operating Temperature
167 Degrees F
NEMA Enclosure Rating
1
Housing Material
Polycarbonate
AFCI
No
Connection Orientation
Straight
Includes
4-PLEX Portable Box
Surge Protection
No
Cover Type
No Cover
Minimum Operating Temperature
-40 Degrees F
Flammability
UL 94 V-2
Receptacle Style
Quad
Terminal Screw Material
#8-32 Brass, Multiple Drive
Terminal Accommodation
#14-12 AWG stranded or solid copper conductor only
Power Contacts Material
.032" (.81) Brass
Horsepower
0.5
Other Available Colors
Brown, Black, Gray, Ivory, White
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Top Material
Polycarbonate
Device Color
Black
Certification
Listed to UL Standard 498 File E2186 Certified to CSA 22.2, No. 42 File 285
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Base Material
Polycarbonate
Current Interrupting
Capable of withstanding a fault level of 1000A, per UL498
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Dielectric Voltage
Withstands 2,000V minimum
Poles and Wires
2 Pole, 3-Wire Grounding
Standard
NEMA
Receptacle Grade
Heavy Duty Spec Grade
Rating
15A, 125V
Nema Rating
5-15R
Wattage
1875 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
0.5
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
OEM Brand Name
Hubbell Wiring Device-Kellems
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Listed to UL Standard 498 File E2186 NEMA® WD-6 Compliant
Dielectric Strength
Withstands 2,000V minimum
Performance
Electrical - Current Interrupting - Capable of withstanding a fault level of 1000A, per UL498 Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #14-12 AWG stranded or solid copper conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Application
Industrial
Series
4-Outlet Receptacle

Description

The HUBBELL 4-PLEX Receptacle is a surface mount, quad outlet device rated for 15A and 125V AC. Suitable for use in commercial and industrial environments, it features four NEMA 5-15R outlets in a single housing with grounding capability. The receptacle uses screw terminals to accommodate #14-12 AWG stranded or solid copper conductors and supports back wiring for installation.


Key Features of the HUBBELL 4-PLEX Receptacle:

  • Outlet Configuration: Quad (four) NEMA 5-15R straight blade outlets in one unit

  • Amperage/Voltage Rating: Rated for 15A, 125V AC

  • Mounting Type: Surface mount design suitable for indoor dry locations

  • Material Construction: Polycarbonate housing with brass contacts; UL94 V-2 flammability rating

  • Wiring Method: Back wired via screw terminals; accepts #14–12 AWG copper wire

  • Grounding: Grounded, two-pole three-wire configuration with green ground screw (#8-32 brass)

  • Circuit Features: Anchor hole and loop feature secures solid wire; break-off tabs allow split wiring; triple wipe contacts designed to maintain electrical contact

  • Certifications & Standards: Listed to UL Standard 498 File E2186, CSA Certified C22.2 No.42 File 285, NEMA WD-6 compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products