Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5352ALA

  • Zoro # G900702384


product price: $6.82
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5352ALA
Zoro #
G900702384
UPC #
783585127705
Country of Origin
United States

Dimensions

Width
1.41 in
Height
1.09 in
Size
Standard Sized Product
Length
3.28 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.41 in x 1.09 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
C22.2, CSA, No. 42, UL Listed
Flange Type
Non-Flanged
Mounting Type
Screw Mount
Voltage
125V
Material
Thermoplastic/Composite
Application
Hubbell-Pro Heavy Duty
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Horsepower
1
Other Available Colors
Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black, Red
Power Contacts Material
.030" (.8) Brass
Receptacle Grade
Hubbell-Pro Series
Face Style
Smooth Face
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Face Shape
Traditional
Mounting Strap Material
.040" (1) Steel (Galvanized)
Mounting Screw Material
Steel-Zinc Plated
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Receptacle Style
Duplex
Top Material
Nylon
Device Color
Light Almond
Product Type
Flush-receptacles
Terminal Identification
Terminal wire leads identified in accordance with UL 498
Auto Ground Clip Material
Stainless Steel
Flammability
UL 94 V2.
Base Material
Nylon
Standard
NEMA
Dielectric Voltage
Withstands 2,000V minimum
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Current Interrupting
Certified for current interrupting at full rated current
Rating
20A, 125V
Poles and Wires
2 Pole, 3-Wire Grounding
Nema Rating
5-20R
Horsepower - Maximum
1
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
Dielectric Strength
Withstands 2,000V minimum
Wattage
1875 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminal wire leads identified in accordance with UL 498
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Series
Hubbell-PRO
Material - Mounting Hardware
Screw Mounting
Style
Smooth Face
Number Of Wires
3-Wire
Environmental Conditions
Indoor Dry unless protected by additional means
OEM Brand Name
Hubbell Wiring Device-Kellems

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Hubbell-Pro Commercial/Industrial Grade, 20A 125V, 2-Pole 3-WireGrounding, 5-20R, Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products