Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # 5362IWR

  • Zoro # G700702515


product price:  $10.13
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5362IWR
Zoro #
G700702515
UPC #
783585358659
Country of Origin
United States

Dimensions

Height
1.09 in
Size
Standard Sized Product
Width
1.41 in
Dimensions
3.28 in x 1.41 in x 1.09 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Ivory
Mount Type
Flush
Standards
CSA C22.2 No. 42, NEMA WD-6, UL 498, UL Federal Specification WC-596
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Color
Ivory
Type
Weather Resistant Duplex
Material
Thermoplastic/Composite
Mounting Type
Screw Mount
Carton Quantity
10
Maximum Horsepower
1
Environmental Rating
Weather Resistant
Temp. Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Wattage
1875 W
Dielectric Strength
Withstands 2,000V minimum
Standard
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant
Series
Hubbell-PRO
Amperage
20 A
Application
Hubbell-Pro Extra Heavy Duty
Nema Rating
5-20R
Brand
Hubbell Wiring Device-Kellems
Style
Finder Groove Face
Mounting Hardware Material
Screw Mounting
Number Of Wires
3-Wire
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Connectivity
Back and Side Wired
Power Contacts Material
.030" (.8) Brass
Flammability
UL 94 V2.
Top Material
Nylon
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Certification
UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285.
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Ivory, White, Gray, Black
Dielectric Voltage
Withstands 2,000V minimum
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Product Type
Flush-receptacles
Auto Ground Clip Material
Stainless Steel
Receptacle Style
Duplex
Device Color
Ivory
Poles and Wires
2 Pole, 3-Wire Grounding
Rating
20A, 125V
Face Style
Finder Groove Face
Base Material
Nylon
Horsepower
1
Receptacle Grade
Hubbell-Pro Series, Weather Resistant
Mounting Strap Material
.040" (1) Steel (Galvanized)
Face Shape
Traditional
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current
Mounting Screw Material
Steel-Zinc Plated
Environmental Conditions
Weather Resistant
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant
OEM Brand Name
Hubbell Wiring Device-Kellems
Temperature Rating
Maximum continuous 75°C; minimum -40°C (w/o impact)
Material - Mounting Hardware
Screw Mounting
Horsepower - Maximum
1

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Weather-Resistant Duplex, Commercial/Industrial Grade, 20A 125V, 2-Pole3-Wire Grounding, 5- 20R, Ivory, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.