Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # CR20LA

  • Zoro # G000701225


product price: $2.69
/ea
Sold in multiples of 10 for $26.90

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR20LA
Zoro #
G000701225
UPC #
783585127613
Country of Origin
China

Dimensions

Width
0.83 in
Height
3.28 in
Length
1.32 in
Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
1.32 in x 0.83 in x 3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Side
Grounding
Grounded
Housing Color
Light Almond
Mount Type
Flush
Standards
C22.2, Certified to CSA, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, No. 42, UL Listed
Flange Type
Non-Flanged
Material
Nylon
Application
Commercial Specification Grade
Receptacle Style
Duplex
Face Style
Smooth Face
Standard
NEMA
Flammability
UL 94 V-2
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Mounting Strap Material
.040" (1) Steel (Galvanized)
Mounting Screw Material
Steel-Zinc Plated
Top Material
Nylon
Rating
20A, 125V
Device Color
Light Almond
Poles and Wires
2 Pole, 3-Wire Grounding
Terminal Screw Material
#8-32 Brass, Multiple Drive
Product Type
Flush-receptacles
Receptacle Grade
Commercial Series Specification Grade
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Certification
UL Listed, File E2186, Meets NEMA WD-6 requirements Listed to UL Standard 498, Certified to CSA, C22.2, No. 42
Auto Ground Clip Material
.032" (.8) Steel Wire
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Face Shape
Traditional
Horsepower
1
Power Contacts Material
.031" (.8) Phosphor Bronze
Base Material
Nylon
Current Interrupting
Certified for current interrupting at full rated current
Other Available Colors
Brown, Almond, Black, Gray, Ivory, Office White, White, Light Almond
Temperature Rise
Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of 75%..
Dielectric Voltage
Withstands 2,000V minimum
Ground Screw Material
#8-32 Brass, Multiple Drive (Green)
Industry Standard(s)
Certified to CSA, C22.2, No. 42 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Series
Commercial Specification Grade
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Number Of Wires
3-Wire
Wattage
2500 W
OEM Brand Name
Hubbell Wiring Device-Kellems
Style
Smooth Face
Dielectric Strength
Withstands 2,000V minimum
Horsepower - Maximum
1
Material - Mounting Hardware
Screw Mounting

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R,Light Almond, Single Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products