Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Isolated Ground

  • Mfr # IG5352LA

  • Zoro # G3008302


product price:  $13.59
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IG5352LA
Zoro #
G3008302
UPC #
783585146843
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Wire Size
#12 AWG to #10 AWG
Dimensions
3.28 in x 1.57 in x 1.07 in
Mount Hole Center-to-Center Height
3.3 in
Overall Depth
1.1 in
Minimum Wire Size
12 AWG
Face Plate Height
2.7 in
Face Plate Width
1.3 in
Maximum Wire Size
10 AWG
Width
1.57 in
Height
1.07 in
Length
3.28 in

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Isolated Ground
Housing Color
Light Almond
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Flange Type
Non-Flanged
Mounting Type
Flush
Wiring Method - Plugs and Receptacles
Back and Side
Corrosion Resistant
No
Material
Nylon
Color
Light Almond
Sub-Category
Duplex Receptacles
Tamper Resistant
No
Mounting Type - Plugs and Receptacles
Flush
Application Environment
Industrial
Special Features
Isolated Ground
Surge Suppression
No
Voltage
125VAC
Outlet Type
Duplex
Number of Gangs
1
HP
1 hp
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Weather Resistant
No
Power Indicator
No
Weather Resistant - Plugs and Receptacles
No
NEMA Configuration
5-20
Outlet Type - Plugs and Receptacles
Standard Duplex
Series
Hubbell-PRO
Type
Isolated Ground
Brand
Hubbell Wiring Device-Kellems
Connectivity
Back and Side Wired Screw Terminals
Amperage
20 A
Nema Rating
5-20R
Dielectric Strength
Withstands 2,000V minimum
Maximum Horsepower
1
Style
Smooth Face
Number Of Wires
3-Wire
Carton Quantity
10
AFCI
No
Housing Material
Nylon
Horsepower Rating
1 hp
Market
Commercial, Industrial
Connection Orientation
Straight
Minimum Operating Temperature
-40 Degrees F
Polarized
Yes
Cover Type
No Cover
Contact Material
Brass
Includes Mounting Hardware
Yes
Maximum Operating Temperature
167 Degrees F
Surge Protection
No
Includes
Grounding Clip, Mounting Hardware
Shrouded
No
GFCI
No
NEMA Enclosure Rating
1
Grade
Federal Specification
UL 94 Flammability Rating
V-2
For Location
Indoor
Terminal Identification
Terminals identified in accordance with UL 498 and CSA
Power Contact
.031" (.8) Brass
Automatic Self-grounding Clip
Stainless steel
Operating Temperatures
Maximum continuous 75°C; minimum -40°C (w/o impact)
Face
Nylon
Ground Contacts
.031" (.8) Brass
Device Color
Light Almond
Mounting Screws
Stainless Steel
Terminal Accommodation
#12-#10 AWG copper stranded or solid conductor only
Flammability
UL 94 V-2
Base
Nylon
Mounting Strap
Galvanized steel
Terminal Screws
Brass
Dielectric Voltage
Withstands 2,000V minimum
Clamp
Nickel plated steel
Current Interrupting
Certified for current interrupting at full rated current
OEM Brand Name
Hubbell Wiring Device-Kellems
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Application
Hubbell-Pro Heavy Duty
Wattage
2500 W
Material - Mounting Hardware
Screw Mounting
Performance
Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C, minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA
Industry Standard(s)
Certified to CSA 22.2, No. 42 File 285 Fed. Spec. W-C-596 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact°C

Description

In February 1968, Hubbell patented the first isolated ground receptacle. Today - when a clean, noise-free ground is more important than ever—Hubbell is still setting the standard. Hubbell uses insulation barrier construction on many models to isolate the ground contacts from the mounting strap. The green grounding screw is connected directly to the grounding contacts. In this way, ground contacts are separated from the mounting strap and also from the conventional grounding system. The isolated ground circuit is completed by running a dedicated insulated ground wire from the system ground buss to the green grounding screw.
• Triangle marking on face indicates isolated ground
• Slender/compact design
• Smooth Face

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.