Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Grounded

  • Mfr # SNAP8300GYL

  • Zoro # G400489945


product price:  $29.45
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNAP8300GYL
Zoro #
G400489945
UPC #
783585193021
Country of Origin
United States

Dimensions

Width
1.64 in
Height
1.1 in
Length
3.28 in
Dimensions
3.28 in x 1.64 in x 1.1 in
Wire Size
#12 AWG
Display Size
Standard Sized Product

Details

Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Snap In Module
Grounding
Grounded
Housing Color
Gray
Standards
C22.2, CSA Certified, Fed. Spec. W-C-596, NEMA® WD-6 Compliant, No. 42 File 285, UL Listed to UL 498 File No. E2186
Flange Type
Non-Flanged
Type
Power Indicating LED
Material
Nylon
Application
Hospital Grade
Maximum Horsepower
1
Nema Rating
5-20R
OEM Brand Name
Hubbell Wiring Device-Kellems
Number Of Wires
3-Wire
Current Interrupting
Receptacle certified for current interrupting at full rated current
Material - Mounting Hardware
Screw Mounting
Automatic Self-grounding Staple
Stainless steel
Operating Temperature
Maximum continuous 75°C; minimum -40°C (without impact)
Base
PBT
Dielectric Voltage
Withstands 2,000V minimum
Style
Smooth Face
Brand
Hubbell Wiring Device-Kellems
Power Contacts
Brass
Indicator(s) Type
Green LED
Ground Contacts
Brass
Flammability
UL 94V-2
Wattage
2500 W
Dielectric Strength
Withstands 2,000V minimum
Amperage
20 A
Mounting Strap
Galvanized steel
Face
Nylon
Mounting Screws
Zinc plated steel
Horsepower - Maximum
1
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Carton Quantity
10
Series
Hospital Grade
Number Of Conductors
3-Wire Grounding
Device Color
Gray
Connectivity
Connectorized

Description

Hubbell Wiring Device Kellems, Straight Blade Devices, Receptacles,Duplex, SNAPConnect 2, Hospital Grade, LED Indicator, 15A 125V, 2-Pole3-Wire Grounding, 5-15R, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.